Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEW Clean - 1 Quart

  • Mfr # 1218-MQ

  • Zoro # G816139533


product price: $34.99
/ea

Key Features

Color
Yellow
Material
Plastic
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218-MQ
Zoro #
G816139533
UPC #
186149000412
Country of Origin
United States

Dimensions

Depth
4 in

Details

Color
Yellow
Material
Plastic

Description

Clogs and nasty odors are an unpleasant reality in the marine industry. Seeing a need for an effective cleaner for black water systems, weve formulated Sew Clean. It is the best and most proven method of removing any build up of uric scale in black water systems. Formulated to target uric scale and clean sewage systems form toilet to tank, this proven solution can dissolve clogs causing plumbing to overflow and create nasty odors. Sew Clean builds upon the proven Barnacle Buster formula and takes it one step further. Special attention has been given to ensure that foam and bacteria are significantly reduced while flushing. Like all TRACs products, SEW Clean is non-toxic, biodegradable and safe to use on all types of materials commonly found in black water systems.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.