DDX Series LED Surface Mount Downlight, 4" 6", CCT Selectable, 120V
- Mfr # DDX-D4-10-C5
- Zoro # G723654198
product price:Â
$
7.29
/ea
Key Features
Includes
Included mounting hardware
Housing Material
Stamped steel, polycarbonate diffused lens
Finish
White
For Use With
4 in junction box
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDX-D4-10-C5
- Zoro #
- G723654198
- UPC #
- 190622098209
- Country of Origin
- Thailand
- Includes
- Included mounting hardware
- Housing Material
- Stamped steel, polycarbonate diffused lens
- Finish
- White
- For Use With
- 4 in junction box
- Color
- White
- Voltage
- 120V AC
- Application
- Surface mount downlight
- Item
- LED Surface Mount Dome Downlight
Dimensions
- Width
- 5.98 in
- Height
- 0.95 in
Description
The Trace-Lite DDX Series LED Surface Mount Downlight is a low-profile lighting solution designed for applications where traditional recessed housings are not practical. Engineered for both new construction and retrofit installations, the DDX Series mounts directly to standard junction boxes while providing the clean appearance of a recessed downlight. Available in 4-inch and 6-inch configurations, the DDX Series delivers up to approximately 830 lumens (4") and 1,270 lumens (6"), providing efficient illumination for residential and commercial interiors. The fixture features field-selectable color temperature settings ranging from 2700K to 5000K, allowing users to customize lighting to suit a wide range of environments. The ultra-thin design, measuring under 1 inch in depth, makes the fixture ideal for installations with limited ceiling space. A twist-lock diffuser and included mounting hardware simplify installation, while optional torsion clips and E26 adapters allow retrofit into existing recessed cans. Constructed with a durable stamped steel housing and finished in white, the DDX Series provides long-term reliability while maintaining a clean, modern appearance. The wide 110-degree beam angle ensures even light distribution, reducing shadows and improving overall visual comfort. The fixture operates on 120VAC input and supports TRIAC and ELV dimming down to 10%, enabling compatibility with a variety of dimming controls. This makes the DDX Series suitable for offices, hospitality environments, residential spaces, and other interior applications requiring flexible lighting control. With its slim profile, easy installation, and adjustable performance, the Trace-Lite DDX Series LED Surface Mount Downlight provides a practical and energy-efficient solution for modern lighting applications where recessed installation is not feasible.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.