CDR8 Series 8" LED Downlight, CCT/Power Selectable, 120-277V, Dimmable
- Mfr # CDR8-5L-LKFS-WHT
- Zoro # G323654062
product price:Â
$
68.55
/ea
Key Features
Height
6 in
Finish
White
For Use With
8.10 in ceiling cut-outs and 8 in mounting frames
Application
Recessed downlight
Voltage
120V AC to 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDR8-5L-LKFS-WHT
- Zoro #
- G323654062
- UPC #
- 190622075316
- Country of Origin
- China
- Item
- LED Architectural Downlight
- Finish
- White
- For Use With
- 8.10 in ceiling cut-outs and 8 in mounting frames
- Application
- Recessed downlight
- Voltage
- 120V AC to 277V AC
- Color
- White
- Includes
- Spring-action housing clips
- Housing Material
- Polycarbonate driver housing, aluminum reflector
Dimensions
- Height
- 6 in
- Width
- 10 in
Description
The Trace-Lite CDR8 Series 8" LED Architectural Downlight is a high-performance recessed lighting solution designed for commercial and residential interior applications. Featuring an integrated LED light engine and a sleek white baffle trim, the fixture delivers uniform illumination while maintaining a clean, modern appearance. Designed for versatility, the CDR8 Series installs easily into standard 8-inch recessed housings, making it ideal for both retrofit and new construction applications without requiring additional housing components. Spring-action mounting clips provide quick and secure installation. The fixture offers field-selectable wattage and color temperature, allowing installers to adjust performance on-site. Power settings include 30W, 40W, and 50W, delivering up to approximately 5,000 lumens, while selectable color temperatures range from 2700K to 5000K to accommodate a wide range of lighting environments. Engineered for high-quality illumination, the CDR8 Series features a 50-degree beam angle and a color rendering index (CRI) greater than 90, providing accurate color representation and consistent light distribution. The fixture is rated for L70 lifetimes exceeding 100,000 hours, ensuring long-term reliability and reduced maintenance. The unit operates on 120-277VAC input and includes standard 0-10V dimming capability for integration with lighting control systems. Additional features include surge protection, high power factor (>/=0.90), and energy savings of up to 75% compared to incandescent lighting sources. The CDR8 Series is IC rated and listed for wet locations, making it suitable for a wide range of applications including offices, retail spaces, healthcare facilities, hospitality environments, and residential installations. It also meets Energy Star and Title 24 JA8 requirements for energy efficiency and code compliance. Engineered for flexibility, efficiency, and ease of installation, the Trace-Lite CDR8 Series LED Downlight provides a dependable and adaptable solution for modern recessed lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.