Shop TRACE-LITE
See all product information
Create Account
ECX Series LED Canopy Light, Square, CCT/Power Selectable, 120-277V
- Mfr # ECX-75-CP-BR
- Zoro # G723654099
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V AC to 277V AC
Fixture Housing Material
Die-cast aluminum housing, polycarbonate Fresnel lens
Length
10 in
For Use With
Parking garages, schools, office complexes, light commercial development, apartments, walkways, entryways, and stairwells
Includes
Hinged mounting plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECX-75-CP-BR
- Zoro #
- G723654099
- UPC #
- 190622016777
- Country of Origin
- Viet Nam
Dimensions
- Width
- 10 in
- Length
- 10 in
- Height
- 4.2 in
Details
- Fixture Voltage
- 120V AC to 277V AC
- Fixture Housing Material
- Die-cast aluminum housing, polycarbonate Fresnel lens
- For Use With
- Parking garages, schools, office complexes, light commercial development, apartments, walkways, entryways, and stairwells
- Includes
- Hinged mounting plate
- Application
- Indoor or outdoor canopy lighting
- Housing Color
- Bronze
- Finish
- Bronze powder coat
- Item
- Square LED Canopy
Description
The Trace-Lite ECX Series LED Canopy Light is a durable and energy-efficient lighting solution designed for parking garages, covered walkways, and commercial canopy applications. Featuring a slim, low-profile square design, the ECX Series provides uniform illumination and long-term reliability in both indoor and outdoor environments. The fixture offers field-selectable wattage and color temperature, allowing installers to adjust light output and color settings on-site. Available configurations include 40W and 75W models with selectable output ranges from approximately 2,400 to over 10,800 lumens, along with CCT options of 3000K, 4000K, and 5000K for application flexibility. Constructed with a rugged die-cast aluminum housing and a UV-stabilized polycarbonate Fresnel lens, the ECX Series is built for demanding environments. The lens provides wide 160 Deg light distribution and is rated IK10 for high impact resistance, making it suitable for high-traffic and exposed areas. The fixture supports easy surface mounting with a hinged mounting plate and is compatible with standard junction boxes. Multiple conduit entry points and optional pendant mounting provide additional installation flexibility. Operating on 120-277VAC input, the ECX Series includes 0-10V dimming capability for integration with lighting control systems. Optional accessories such as occupancy sensors, photocontrols, and battery backup kits expand functionality for energy savings and emergency lighting requirements. Rated IP65 for wet locations and delivering efficacies up to approximately 145 lumens per watt, the ECX Series is designed for long service life with L70 ratings exceeding 100,000 hours. Ideal for parking garages, stairwells, entryways, apartment complexes, schools, and commercial facilities, the Trace-Lite ECX Series LED Canopy Light provides a reliable and flexible solution for modern overhead lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.