240/270/310 Wattage Adjustable Linear LED High Bay, 4000K/5000K, 100-277V
- Mfr # MLLG-X-LED-HBLIN6-310-CC
- Zoro # G424996719
Key Features
Specifications
Details
- MFR #
- MLLG-X-LED-HBLIN6-310-CC
- Zoro #
- G424996719
- UPC #
- 840559901416
- Country of Origin
- China
- Watts
- 240, 270, 310 W
- Fixture Voltage
- 100-277 V
- CRI
- 80+
- Item
- LED High Bay Lights
- Housing Color
- White
- Standards
- DLC Premium, UL Listed, ROHS
- Rated Life
- 50,000 (L70) hours
- Beam Angle
- 90°
- Fixture Lens Material
- Polycarbonate Lens
- Lumens
- 36,000 | 40,500 | 46,500 lm
- Dimmable
- Yes
- Color Temperature
- 4,000 K or 5,000 K
- Lumens Per Watt
- 150
- Fixture Mounting Type
- Chain-Cable
Dimensions
- Length
- 20.5 in
- Height
- 2.13 in
- Width
- 11.54 in
Description
This linear LED high bay has adjustable 240W, 270W, and 310W output settings. Light output ranges from 36,000 to 46,500 lumens.
Adjustable 4000K and 5000K color temperatures support different visual requirements. The white die-cast aluminum housing measures 20.5 inches long, 11.54 inches wide, and 2.13 inches high.
Where This Product Fits BestThis fixture is specified for warehouse and gymnasium lighting where high mounting heights require broad area illumination.
Chain-cable mounting suits suspended high-bay layouts. Verify mounting-point capacity, fixture spacing, and electrical requirements before installation.
Performance and Functional ConsiderationsThe fixture delivers 150 lumens per watt and uses a standard 90-degree beam angle. A polycarbonate lens covers the optical system.
0-10V dimming is included for compatible control systems. Electrical performance includes 50/60 Hz operation, 0.90 power factor, and 20% maximum THD.
The rated L70 life is 50,000 hours. Operating temperature range is -40 degrees F to 122 degrees F.
Safety, CertificationsThis high bay is UL listed and DLC Premium listed. It includes 10kV surge protection.
Confirm applicable electrical and installation requirements before commissioning.
SKU Variant: 100-277V.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.