EWQ Series LED Wrap Light, 4 Ft, CCT/Power Selectable, 120-277V, Dimmable
- Mfr # EWQ-4-CP
- Zoro # G823654074
product price:Â
$
65.99
/ea
Key Features
For Use With
Schools, offices, hospitals, and stores
Width
5.3 in
Fixture Item
Low-Profile LED Wrap
Fixture Housing Material
Die-formed steel enclosure, opal polycarbonate lens, polycarbonate end caps
Height
2.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWQ-4-CP
- Zoro #
- G823654074
- UPC #
- 190622063870
- Country of Origin
- Viet Nam
Dimensions
- Width
- 5.3 in
- Height
- 2.1 in
- Length
- 47.6 in
Details
- For Use With
- Schools, offices, hospitals, and stores
- Fixture Item
- Low-Profile LED Wrap
- Fixture Housing Material
- Die-formed steel enclosure, opal polycarbonate lens, polycarbonate end caps
- Housing Finish
- White powder coat
- Bulb Primary Application
- General ambient lighting
- Voltage
- 120V AC to 277V AC
- Fixture Housing Color
- White
Description
The Trace-Lite EWQ Series LED Wrap Light is a cost-effective, high-efficiency lighting solution designed to replace traditional fluorescent wrap fixtures in commercial indoor applications. Featuring a low-profile design and durable steel housing, the EWQ Series provides uniform ambient illumination for offices, schools, healthcare facilities, and retail environments. The fixture offers field-selectable wattage and color temperature, allowing installers to adjust performance on-site. Power settings range from 32W to 48W, delivering approximately 3,800 to 5,600 lumens, while selectable color temperatures include 3500K, 4000K, and 5000K for maximum flexibility across applications. Designed for efficiency, the EWQ Series achieves up to 123 lumens per watt while maintaining consistent, glare-free illumination. An opal polycarbonate lens ensures smooth, even light distribution without visible hot spots, improving visual comfort in occupied spaces. The 4-foot fixture features a die-formed steel enclosure with a white powder-coated finish and durable polycarbonate end caps. Its slim 2.1-inch profile allows installation in space-constrained areas while maintaining a clean, modern appearance. Installation is simple and efficient, with easy access to the wiring compartment by removing the lens. The unit mounts directly to ceilings or walls and is suitable for both new construction and retrofit projects. Field-accessible switches allow quick adjustment of wattage and color temperature during installation. The fixture operates on 120-277VAC input and includes standard 0-10V dimming capability for integration with lighting control systems. It is cULus listed for damp locations and DLC qualified, supporting energy rebate programs and long-term energy savings. With long LED lifetimes exceeding 100,000 hours and flexible performance options, the Trace-Lite EWQ Series LED Wrap Light provides a dependable and economical solution for general indoor lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.