98.4FT COB IP65 WET LOC RIBBON 24V IP65 10MM 3W/FT 304LM/FT CRI90 3500K
- Mfr # ULR-OT-98F-HO-COB-35K
- Zoro # G224886128
product price:Â
$
900.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-OT-98F-HO-COB-35K
- Zoro #
- G224886128
- UPC #
- 840378300155
- Country of Origin
- China
Description
The Westgate ULR-OT-98F-HO-COB-35K is a 98.4ft COB ip65 wet loc ribbon 24v ip65 10mm 3w/ft 304lm/ft cri90 3500k. It delivers 304LM/FT of 3500K light at 3W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP67 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.