Shop TRACE-LITE
See all product information
Create Account
FJX Series LED Surface Mount Downlight, 5"-12", CCT Selectable, 120V
- Mfr # FJX-R9-18-CTK
- Zoro # G123654026
product price:Â
$
44.65
/ea
Key Features
Voltage
120V AC
Width
8.9 in
Fixture Housing Material
Thermoplastic, aluminum heat sink, glass light guide, polystyrene diffuser
For Use With
4 in recessed J-box
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FJX-R9-18-CTK
- Zoro #
- G123654026
- UPC #
- 190622137991
- Country of Origin
- China
Dimensions
- Width
- 8.9 in
- Length
- 1 in
- Height
- 1/2 in
Details
- Voltage
- 120V AC
- Fixture Housing Material
- Thermoplastic, aluminum heat sink, glass light guide, polystyrene diffuser
- Item
- Surface Mount Downlight
- For Use With
- 4 in recessed J-box
- Color
- White
- Application
- Surface mount downlight
- Finish
- White
- Includes
- Surface mount bracket
Description
The Trace-Lite FJX Series LED Surface Mount Downlight is an ultra-thin, low-profile lighting solution designed for applications where recessed installation is not practical. With a sleek design measuring only 0.5 inches in depth, the FJX Series mounts directly to standard junction boxes while delivering the clean, modern appearance of a recessed downlight. Available in multiple sizes including 5-inch, 7-inch, 9-inch, and 12-inch diameters, the FJX Series provides flexible installation options for a wide range of residential, retail, and light commercial applications. The fixture offers lumen packages ranging from approximately 400 to 2,000 lumens while consuming only 6W to 24W, delivering energy savings of up to 85% compared to traditional incandescent lighting. The FJX Series is available in a fixed 3000K configuration or with field-selectable color temperature options (3000K, 4000K, and 5000K), allowing installers to customize lighting output based on the application. A diffused lens provides smooth, uniform illumination with a wide 120-degree beam angle and reduced glare. Constructed with durable thermoplastic housing and an integrated aluminum heat sink, the fixture is designed for long-term performance and efficient thermal management. The robust mounting bracket enables secure, flush installation directly to a 4-inch junction box, while optional accessories allow retrofit installation into existing recessed housings. Operating on 120VAC input, the FJX Series supports TRIAC dimming for compatibility with standard dimmer controls. The fixture is cETLus listed for damp locations and offers an L70 rated life of up to 50,000 hours, reducing maintenance and replacement costs over time. Ideal for offices, retail spaces, hospitality environments, and residential interiors, the Trace-Lite FJX Series LED Surface Mount Downlight provides a versatile, energy-efficient solution for modern lighting applications requiring a low-profile, surface-mounted design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.