Annabelle 6-Light Farmhouse Chandelier, Matte Black, Candle Style, 36-In. Wide
- Mfr # H0320
- Zoro # G824218992
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Shade Name
No Shade
Voltage
120V
Size
36" W x 19" H x 36" D
Body Material
Steel
Shade Material
No Shade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0320
- Zoro #
- G824218992
- UPC #
- 884656762556
- Country of Origin
- Cambodia
- Shade Name
- No Shade
- Voltage
- 120V
- Item
- Chandelier
- Body Material
- Steel
- Shade Material
- No Shade
- Bulb Included
- No
- Max. Watts per Bulb
- 60 W
- Location Rating
- Dry
- Color
- Black
- Series
- Annabelle
- Dimmable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Finish
- Matte Black
- Lamp Base
- E12 Candelabra
- Slope Ceiling Adaptable
- Yes
- Style
- Farmhouse
- Number of Lights
- 6
Dimensions
- Size
- 36" W x 19" H x 36" D
- Width
- 36.0 in
- Height
- 19.0 in
- Length
- 36.0 in
- Chain Length
- 48
Description
Bring timeless elegance and classic style to larger spaces with the Annabelle 6-light chandelier in an elegant matte black finish. Featuring gracefully curved arms and a clean open profile, this 36-inch chandelier delivers captivating illumination with an updated transitional look. Its versatile design complements traditional, farmhouse, and contemporary interiors, making it an ideal centerpiece for dining rooms, living spaces, kitchens, or entryways. Complete your home with the Annabelle collection and add refined style and inviting ambiance to any gathering space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.