Shop TRACE-LITE
Create Account
LE-MS2 High Bay PIR Motion Sensor, External, Bluetooth, 120-277V
- Mfr # LE-MS2-HB1
- Zoro # G323654055
product price:Â
$
73.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LE-MS2-HB1
- Zoro #
- G323654055
- UPC #
- 190622066871
- Country of Origin
- China
Description
The Trace-Lite LE-MS2 High Bay PIR Motion Sensor is a LiteLogic-compatible, external lighting control device designed for high-bay and large-area commercial applications. Engineered as a line-voltage sensor, the LE-MS2 provides occupancy sensing, daylight harvesting, and wireless Bluetooth mesh control in a single, flexible unit for standalone or networked lighting systems. Designed for external mounting, the LE-MS2 installs directly onto luminaires or electrical enclosures, providing greater installation flexibility compared to integrated sensors. The unit is equipped with a high-bay lens optimized for mounting heights up to 40 feet and offers a wide detection range of approximately 40 to 80 feet, making it ideal for warehouses, industrial facilities, and gymnasiums. Operating on 120-277VAC input, the LE-MS2 includes an integrated relay capable of switching lighting loads up to 6 amps, eliminating the need for additional power packs. It also supports 0-10V dimming output for bi-level lighting, daylight harvesting, and energy-efficient lighting strategies. Bluetooth mesh technology enables wireless communication with other LiteLogic devices, allowing fixtures to be grouped, scheduled, and configured through a mobile application. With a transmission range of up to approximately 328 feet, the system supports scalable lighting control across large spaces. The sensor includes a built-in analog PIR detector and supports daylight harvesting functionality to automatically adjust lighting levels based on ambient light conditions. This helps reduce energy consumption while maintaining optimal illumination levels. Constructed with UL 94-5VA rated housing and designed for indoor use, the LE-MS2 operates in temperatures ranging from -30 DegC to 55 DegC, ensuring reliable performance in demanding environments. The unit is UL listed, DLC qualified, and compliant with industry standards for safety and performance. Ideal for warehouses, manufacturing facilities, distribution centers, and other high-ceiling commercial spaces, the Trace-Lite LE-MS2 High Bay PIR Motion Sensor provides a flexible and efficient solution for advanced lighting control and energy savings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.