Shop TRACE-LITE
Create Account
LE-MS3W-WH-AUX PIR Motion Sensor, Outdoor, Bluetooth, 12VDC, High Bay
- Mfr # LE-MS3W-WH-AUX-HB1
- Zoro # G923654226
product price:Â
$
72.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LE-MS3W-WH-AUX-HB1
- Zoro #
- G923654226
- UPC #
- 190622070519
- Country of Origin
- China
Description
The Trace-Lite LE-MS3W-WH-AUX PIR Motion Sensor is a LiteLogic-compatible, low-voltage occupancy sensor designed for external mounting in indoor and outdoor lighting applications. Featuring a durable white finish, this weatherproof sensor integrates seamlessly with compatible LED fixtures using a 3.5mm AUX connection, enabling quick, plug-and-play installation without additional wiring. Operating on 12VDC input, the LE-MS3W-WH-AUX is designed for use with fixtures or controllers that provide auxiliary power. The unit includes built-in Bluetooth mesh technology, allowing wireless configuration, grouping, and control through a mobile application without the need for centralized control systems. The sensor is equipped with a high-bay PIR lens optimized for mounting heights up to 40 feet and provides a wide detection range of approximately 40 to 80 feet, making it ideal for warehouses, outdoor areas, parking structures, and industrial environments. In addition to occupancy sensing, the unit includes daylight harvesting capability and 0-10V dimming output, enabling advanced lighting control strategies such as bi-level dimming and ambient light response to reduce energy consumption. Constructed with UL 94-5VA rated housing and an IP65 rating, the LE-MS3W-WH-AUX is suitable for wet locations and harsh environments. The sensor operates in temperatures ranging from -30 DegC to 55 DegC, ensuring reliable performance in demanding conditions. With Bluetooth transmission range up to approximately 164 feet and compatibility across LiteLogic-enabled systems, the sensor provides a scalable and flexible solution for wireless lighting control networks. Ideal for commercial, industrial, and outdoor lighting applications, the Trace-Lite LE-MS3W-WH-AUX PIR Motion Sensor delivers reliable occupancy detection, simplified installation, and enhanced energy savings in modern lighting control systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.