LPX-CPM Series LED Flat Panel, 2x2 2x4, CCT/Power Selectable, 120-277V
- Mfr # LPX-22-CPM-ST-BB
- Zoro # G923654042
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Application
Indoor panel lighting, path of egress
Voltage
120V AC to 277V AC
For Use With
Standard 2' x 2' T-bar grid ceilings
Height
1.3 in
Includes
Integral 8W battery backup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPX-22-CPM-ST-BB
- Zoro #
- G923654042
- UPC #
- 190622121693
- Country of Origin
- Mexico
Dimensions
- Height
- 1.3 in
- Length
- 23.8 in
- Width
- 23.8 in
Details
- Application
- Indoor panel lighting, path of egress
- Voltage
- 120V AC to 277V AC
- For Use With
- Standard 2' x 2' T-bar grid ceilings
- Includes
- Integral 8W battery backup
- Material
- Die-formed steel enclosure
- Fixture Housing Color
- White
- Item
- LED Flat Panel
- Finish
- Matte white
Description
The Trace-Lite LPX-CPM Series LED Flat Panel is a cost-effective, color and power selectable lighting solution designed for commercial indoor applications requiring flexibility and value. Engineered as part of Barron Lighting Group’s contractor-friendly product line, the LPX-CPM Series provides adjustable performance while reducing inventory requirements and simplifying installation. Available in 1 ft x 4 ft, 2 ft x 2 ft, and 2 ft x 4 ft configurations, the LPX-CPM Series features field-selectable wattage and color temperature. Wattage options typically range from 20W to 50W depending on size, while selectable color temperatures include 3500K, 4000K, and 5000K, allowing installers to customize lighting output on-site. The fixture utilizes a backlit LED design with UV-stabilized PMMA optical lenses to deliver smooth, uniform illumination without visible hot spots or pixelation. With efficacies up to approximately 130 lumens per watt and L70 lifetimes exceeding 50,000 hours, the LPX-CPM Series provides long-term energy savings and reliable performance. Constructed with a die-formed steel housing and a powder-coated white finish, the fixture is built for durability in commercial environments. The slim 1.5-inch profile allows easy installation into standard T-bar grid ceilings, making it suitable for both new construction and retrofit projects. The LPX-CPM Series operates on universal 120-277VAC input and includes standard 0-10V dimming capability for integration with lighting control systems. The fixture is UL listed for damp locations, IC rated for insulated ceilings, and DLC qualified for energy rebate programs. Ideal for offices, schools, healthcare facilities, hospitality environments, and retail spaces, the Trace-Lite LPX-CPM Series LED Flat Panel provides a dependable and economical solution for general indoor lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.