LPX Series LED Flat Panel Light, 2x2 2x4, 120-277V, Dimmable
- Mfr # LPX-24-60-4K-P
- Zoro # G623654236
product price:Â
$
88.15
/ea
Key Features
Length
47.8 in
Height
1.4 in
Fixture Housing Color
White
Finish
White
Application
Indoor panel lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPX-24-60-4K-P
- Zoro #
- G623654236
- UPC #
- 190622018030
- Country of Origin
- China
Dimensions
- Length
- 47.8 in
- Height
- 1.4 in
- Width
- 23.8 in
Details
- Fixture Housing Color
- White
- Finish
- White
- Application
- Indoor panel lighting
- Voltage
- 120V AC to 277V AC
- For Use With
- Standard 2' x 2' T-bar grid ceilings
- Material
- Cold rolled carbon steel enclosure, aluminum frame, polystyrene lens
- Includes
- Earthquake clips
- Item
- LED Flat Panel
Description
The Trace-Lite LPX Series LED Flat Panel Light is a cost-effective, high-efficiency lighting solution designed for commercial indoor applications requiring uniform illumination and low maintenance. Featuring a slim, low-profile design, the LPX Series is ideal for offices, schools, healthcare facilities, and retail environments. The fixture utilizes a backlit LED design, with LEDs positioned behind the panel and directed toward a high-transmission diffuser to deliver smooth, even light distribution across the entire surface. This design eliminates visible hot spots and ensures consistent illumination in occupied spaces. Available in standard 2 ft x 2 ft and 2 ft x 4 ft configurations, the LPX Series provides lumen packages up to approximately 7,100 lumens to accommodate a wide range of lighting requirements. Multiple color temperature options-including 3000K, 3500K, 4000K, and 5000K-allow for flexibility across different applications. Constructed with a durable cold-rolled steel housing and an aluminum frame with seamless corners, the fixture is built for long-term performance. The ultra-thin profile, measuring approximately 1.4 inches in depth, allows for easy installation in standard T-bar grid ceilings for both new construction and retrofit applications. The LPX Series operates on universal 120-277VAC input and includes standard 0-10V dimming capability for integration with lighting control systems. High-efficiency LEDs deliver up to approximately 126 lumens per watt, with L70 lifetimes exceeding 50,000 hours for reduced maintenance and operating costs. The fixture is cULus listed for damp locations, IC rated for insulated ceilings, and DLC qualified for energy rebate programs, making it a reliable and energy-efficient choice for commercial lighting installations. Ideal for general ambient lighting applications, the Trace-Lite LPX Series LED Flat Panel Light provides a dependable, economical solution for modern commercial interiors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.