LPX-CP4H Series LED Flat Panel, High Output, 2x2 2x4, CCT/Power Selectable
- Mfr # LPX-24-CP4H
- Zoro # G723654075
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Length
47.8 in
Includes
Earthquake clips
Material
Cold rolled carbon steel enclosure, PMMA optical lenses
Height
1.4 in
Application
Indoor panel lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPX-24-CP4H
- Zoro #
- G723654075
- UPC #
- 190622103569
- Country of Origin
- China
Dimensions
- Length
- 47.8 in
- Height
- 1.4 in
- Width
- 23.8 in
Details
- Item
- LED Flat Panel
- Includes
- Earthquake clips
- Material
- Cold rolled carbon steel enclosure, PMMA optical lenses
- Application
- Indoor panel lighting
- Finish
- White
- For Use With
- Standard 2' x 4' T-bar grid ceilings
- Fixture Housing Color
- White
- Voltage
- 120V AC to 277V AC
Description
The Trace-Lite LPX-CP4H Series LED Flat Panel is a high-output, color and power selectable lighting solution designed for commercial indoor applications requiring increased lumen output and maximum flexibility. Engineered with a backlit LED design, the LPX-CP4H Series delivers uniform illumination across the entire panel surface while maintaining a slim, low-profile form factor. Available in 2 ft x 2 ft and 2 ft x 4 ft configurations, the LPX-CP4H Series offers field-selectable wattage and color temperature to accommodate a wide range of lighting requirements. Wattage can be adjusted between 43W, 53W, and 63W for 2x2 models, and 58W, 68W, and 80W for 2x4 models. Color temperature is selectable between 3000K, 3500K, 4000K, and 5000K, allowing on-site customization and reduced inventory needs. The fixture utilizes high-efficiency LEDs with efficacy up to approximately 121 lumens per watt and L70 lifetimes exceeding 50,000 hours, providing long-term energy savings and reduced maintenance costs. A UV-stabilized PMMA optical lens ensures consistent light output and resists yellowing over time for lasting performance. Constructed with a durable cold-rolled carbon steel housing and a reinforced frame, the LPX-CP4H Series is built for reliability in demanding commercial environments. The recessed design fits standard T-bar grid ceilings with a slim 1.4-inch profile, making it suitable for both new construction and retrofit installations. The fixture operates on universal 120-277VAC input and includes standard 0-10V dimming capability for integration with lighting control systems. It is cULus listed for damp locations, IC rated for insulated ceilings, and DLC qualified for energy rebate programs, ensuring compliance with industry standards. Installation is simple and efficient, with the unit designed to drop into grid ceilings and rest on T-bars. Field-accessible switches allow quick adjustment of wattage and color temperature during installation, reducing labor time and simplifying project requirements. Ideal for offices, schools, healthcare facilities, and commercial interiors requiring higher light levels, the Trace-Lite LPX-CP4H Series LED Flat Panel provides a powerful, flexible, and energy-efficient lighting solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.