RKLP Series LED Flat Panel Retrofit Kit, 2x2 2x4, CCT/Power Selectable
- Mfr # RKLP-24-CP
- Zoro # G023654119
product price:Â
$
74.79
/ea
Key Features
Length
46-3/4 in
Bulb Primary Application
Retrofit lighting
Construction Material
Cold rolled carbon steel
Voltage
120V AC to 277V AC
Height
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKLP-24-CP
- Zoro #
- G023654119
- UPC #
- 190622106171
- Country of Origin
- Viet Nam
Dimensions
- Length
- 46-3/4 in
- Height
- 2.38 in
- Width
- 21.02 in
Details
- Bulb Primary Application
- Retrofit lighting
- Construction Material
- Cold rolled carbon steel
- Voltage
- 120V AC to 277V AC
- For Use With
- Most 2' x 4' existing housings
- Finish
- White
- Includes
- 2-rail mounting system, AUX sensor receptacle
- Item
- LED Flat Panel Retrofit Kit
- Housing Color
- White
Description
The Trace-Lite RKLP Series LED Flat Panel Retrofit Kit is a versatile, energy-efficient solution designed to upgrade existing fluorescent troffer fixtures to modern LED performance. Engineered for fast and simple installation, the RKLP Series allows users to retrofit existing 2 ft x 2 ft and 2 ft x 4 ft recessed housings without the need for complete fixture replacement. The retrofit kit features field-selectable wattage and color temperature, providing flexibility for a wide range of commercial applications. Wattage can be adjusted between 20W, 25W, and 30W for 2x2 units, and 30W, 40W, and 50W for 2x4 configurations. Selectable color temperatures include 3500K, 4000K, and 5000K, allowing for easy on-site customization. Designed with a two-rail mounting system, the RKLP Series enables quick installation directly into most existing recessed housings, reducing labor time and installation costs. External switches allow convenient adjustment of wattage and color temperature during installation without removing the unit. The fixture utilizes a backlit LED design with LEDs positioned behind the panel and directed toward a high-transmission diffuser, delivering smooth, uniform illumination across the entire surface with minimal glare. High-efficiency LEDs provide up to approximately 135 lumens per watt with L70 lifetimes exceeding 50,000 hours for long-term energy savings and reduced maintenance. Constructed with a durable cold-rolled steel housing in a white finish, the RKLP Series is built for reliability in commercial environments. The unit operates on universal 120-277VAC input and includes standard 0-10V dimming capability for compatibility with lighting control systems. The RKLP Series includes a built-in auxiliary sensor receptacle for occupancy or daylight harvesting controls and offers optional battery backup providing up to 90 minutes of emergency illumination for code compliance. The fixture is cETLus listed for damp locations and DLC Premium qualified, making it eligible for energy rebate programs and suitable for a wide range of retrofit applications. Ideal for offices, schools, healthcare facilities, and commercial buildings, the Trace-Lite RKLP Series LED Flat Panel Retrofit Kit provides a clean, modern lighting upgrade with maximum efficiency and installation ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.