RQHL Series LED Round High Bay, 9,100-30,000 Lumens, 120-277V, Dimmable
- Mfr # RQHL-190-VS-5K-BL
- Zoro # G123654071
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Application
Highbay lighting
Finish
Black powder coat
Housing Color
Black
Includes
3/4 in mounting hook, 6 ft whip/cord, safety cable
Fixture Housing Material
Die-cast aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RQHL-190-VS-5K-BL
- Zoro #
- G123654071
- UPC #
- 190622004606
- Country of Origin
- China
Dimensions
- Height
- 7.1 in
- Depth
- 4-1/2 in
- Width
- 15.6 in
Details
- Application
- Highbay lighting
- Finish
- Black powder coat
- Housing Color
- Black
- Includes
- 3/4 in mounting hook, 6 ft whip/cord, safety cable
- Fixture Housing Material
- Die-cast aluminum
- Fixture Voltage
- 120V AC to 277V AC
- Item
- Round LED Highbay
Description
The Trace-Lite RQHL Series LED Round High Bay is a cost-effective, high-efficiency lighting solution designed for commercial and industrial applications requiring powerful illumination and long-term reliability. Featuring a compact round "UFO" design, the RQHL Series is optimized for warehouses, manufacturing facilities, gymnasiums, and large retail environments with mounting heights up to 50 feet. The fixture is available in multiple lumen packages ranging from approximately 9,100 to 30,000 lumens, providing flexibility across a wide range of applications. High-efficiency LEDs deliver up to 140 lumens per watt, helping reduce energy consumption while maintaining strong, uniform illumination. The RQHL Series features a UV-stabilized polycarbonate lens with IK10 impact resistance and a wide 160 Deg diffused distribution, ensuring consistent light output with minimal glare. Available color temperatures include 4000K and 5000K, suitable for industrial and commercial environments. Constructed with a durable die-cast aluminum housing and integrated heat-dissipating fins, the fixture is built for long-term performance in demanding environments. The sealed design is rated IP65 for wet locations, making it suitable for both indoor and covered outdoor applications. Installation is simple and flexible, with a standard 3/4" NPT threaded hook, 6-foot whip, and safety cable included. The fixture supports hook, pendant, or surface mounting configurations to accommodate various ceiling types and layouts. The RQHL Series operates on universal 120-277VAC input and includes 0-10V dimming capability for compatibility with lighting control systems. Optional features include integral motion sensors and battery backup for emergency lighting, enhancing energy efficiency and code compliance. With L70 lifetimes exceeding 100,000 hours and DLC qualification for energy rebates, the Trace-Lite RQHL Series LED Round High Bay delivers dependable, high-output performance with reduced maintenance and operating costs. Ideal for warehouses, distribution centers, manufacturing plants, gymnasiums, and large commercial spaces, the RQHL Series provides a durable, efficient, and economical solution for high-ceiling lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.