Shop TRACE-LITE
See all product information
Create Account
SCP-S Series LED Surface Mount Canopy Light, 20-67W, 120-277V, Dimmable
- Mfr # SCP-S-20-LG-VS-4K-WH
- Zoro # G623654243
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
2.7 in
Fixture Housing Material
Die-formed aluminum
Housing Color
White
Includes
Integral 0-10V dimming driver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCP-S-20-LG-VS-4K-WH
- Zoro #
- G623654243
- UPC #
- 190622123529
- Country of Origin
- China
- Fixture Housing Material
- Die-formed aluminum
- Housing Color
- White
- Item
- LED Surface Mount Canopy Light
- Includes
- Integral 0-10V dimming driver
- Application
- Parking garages, schools, office complexes, apartments, walkways, entryways and stairwells
- Fixture Voltage
- 120V AC to 277V AC
- Finish
- White powder coat
- For Use With
- 3 in or 4 in recessed J-box, standard 1/2 in downrod for pendant mounting
Dimensions
- Length
- 12 in
- Height
- 2.7 in
- Width
- 12 in
Description
The Trace-Lite SCP-S Series LED Surface Mount Canopy Light is a low-profile, high-performance lighting solution designed for commercial and architectural canopy applications. Engineered for surface mounting, the SCP-S Series provides a clean, modern appearance while offering easy installation and reliable illumination for parking garages, walkways, and covered exterior spaces. The fixture features a compact 12-inch square design with a slim profile, making it ideal for applications requiring minimal visual impact while maintaining strong light output. Designed for flexibility, the SCP-S Series can be surface mounted directly to a junction box or installed using pendant mounting for additional versatility. Available in wattages ranging from 20W to 67W, the SCP-S Series delivers up to approximately 9,000 lumens, providing adaptable performance for a wide range of mounting heights and applications. High-efficiency LEDs achieve up to approximately 134 lumens per watt, reducing energy consumption while maintaining consistent illumination. The fixture includes precision-engineered optical options to meet various application needs. Available distributions include garage, performance, and low-glare optics, allowing optimized light placement for improved visibility and reduced glare in parking and canopy environments. Constructed with a durable die-formed aluminum housing and stainless steel hardware, the SCP-S Series is built for long-term reliability. A UV-stabilized PMMA lens resists yellowing over time, ensuring consistent light quality throughout the fixture’s lifespan. The sealed light engine is IP65 rated and cETLus listed for wet locations, making it suitable for covered outdoor environments exposed to moisture and environmental conditions. The fixture operates on universal 120-277VAC input and includes standard 0-10V dimming capability for compatibility with lighting control systems. Optional features include battery backup for emergency operation, providing up to 90 minutes of illumination for code compliance. Ideal for parking garages, schools, office buildings, apartment complexes, walkways, and commercial facilities, the Trace-Lite SCP-S Series LED Surface Mount Canopy Light provides a durable, efficient, and architecturally clean lighting solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.