150 / 200 / 240 Watt Adjustable LED UFO High Bay, 22650 to 36240 Lumens, 4000K / 5000K, 277-480V
- Mfr # LLS-X-HB9-240A-CC-HV
- Zoro # G324996734
Key Features
Specifications
Details
- MFR #
- LLS-X-HB9-240A-CC-HV
- Zoro #
- G324996734
- UPC #
- 840559902079
- Country of Origin
- China
- Fixture Lens Material
- Polycarbonate Lens
- Beam Angle
- 90°
- Rated Life
- 50,000 (L70) hours
- Fixture Voltage
- 277 V-480 V
- Fixture Mounting Type
- Hook
- Dimmable
- Yes
- Standards
- DLC Premium, UL Listed, ROHS
- Watts
- 150, 200, 240 W
- Color Temperature
- 4,000 K or 5,000 K
- Lumens Per Watt
- 151
- CRI
- 80+
- Item
- LED High Bay Lights
- Lumens
- 22,650 | 30,200 | 36,240 lm
- Housing Color
- Black
- Housing Material
- Die-Cast Aluminum
Dimensions
- Height
- 8.71 in
- Width
- 12 in
Description
This LED UFO high bay has adjustable 150W, 200W, and 240W output settings. It produces 22,650 to 36,240 lumens at 151 lumens per watt.
The fixture has adjustable 4000K and 5000K color temperatures, 80+ CRI, and a black die-cast aluminum housing. Hook mounting is included for overhead installation.
Where This Product Fits BestThis high bay is specified for warehouse and manufacturing facility lighting. Its overhead hook mount suits installations with suitable structural attachment points.
The 90-degree beam angle supports concentrated downward lighting from elevated mounting heights. Confirm mounting height, spacing, and structural conditions before installation.
Performance and Functional ConsiderationsThe fixture operates on 277-480V, 50/60 Hz power and supports 0-10V dimming. A polycarbonate lens protects the optical system.
Its IP65 and IK10 ratings are paired with 6kV surge protection. Operating temperature range is -40 degrees F to 122 degrees F.
Rated life is 50,000 L70 hours. The housing measures 12 inches wide by 8.71 inches high and weighs 7 pounds.
Safety, CertificationsThis fixture is UL listed and DLC Premium listed.
Verify electrical, structural, and applicable project requirements before installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.