SSF-LE Series LED Stairwell Light, 4ft, Bluetooth, CCT/Power Tunable, 120-277V
- Mfr # SSF-4-CP-LE
- Zoro # G923654035
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
For Use With
Ceiling or wall surface mount installation
Fixture Item
LED Linear Stairwell Fixture
Fixture Housing Material
Steel
Housing Finish
White powder coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSF-4-CP-LE
- Zoro #
- G923654035
- UPC #
- 190622073572
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 4.4 in
- Length
- 48 in
Details
- For Use With
- Ceiling or wall surface mount installation
- Fixture Item
- LED Linear Stairwell Fixture
- Fixture Housing Material
- Steel
- Housing Finish
- White powder coat
- Includes
- Integral Bluetooth microwave sensor, security cable, quick-connect leads
- Housing Color
- White
- Bulb Primary Application
- Stairwell and indoor ambient lighting
- Voltage
- 120V AC to 277V AC
Description
The Trace-Lite SSF-LE Series LED Stairwell Fixture is a high-performance, energy-efficient lighting solution designed for stairwells, corridors, and commercial interior spaces requiring advanced lighting control and flexibility. Featuring integrated LiteLogic Bluetooth controls, the SSF-LE Series enables wireless configuration, grouping, scheduling, and zoning through a mobile app for simplified commissioning and operation. The fixture is constructed with a durable 22-gauge steel housing, vandal-resistant hardware, and a UV-stabilized polycarbonate lens to provide consistent, glare-controlled illumination. Its IK08 impact rating ensures long-term reliability in high-traffic environments. The SSF-LE Series is offered in a 4 ft configuration and features fully tunable performance through the LiteLogic app. Users can adjust wattage up to 40W and tune color temperature between 3000K and 4000K, delivering up to approximately 5,300 lumens for maximum flexibility across applications. An integral Bluetooth microwave motion sensor is standard, providing automated 2-step or 3-step dimming and optional daylight harvesting. Lighting behavior can be fully customized through the app, allowing users to optimize energy savings and performance without manual adjustments. Designed for versatility, the fixture supports both wall and ceiling surface mounting with multiple knockouts for flexible installation. Tool-less access and quick-connect wiring simplify installation and maintenance. The SSF-LE Series operates on universal 120-277VAC input and includes 0-10V dimming capability for compatibility with traditional control systems. An optional battery backup provides up to 90 minutes of emergency illumination for code-compliant egress lighting. With efficacies up to approximately 130 lumens per watt and L70 lifetimes exceeding 100,000 hours, the SSF-LE Series delivers long-lasting performance with reduced maintenance and operating costs. Ideal for stairwells, hallways, schools, hospitals, and commercial facilities, the Trace-Lite SSF-LE Series LED Stairwell Fixture provides a smart, connected lighting solution with advanced controls and energy-saving capabilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.