Zoro Homepage

Alarm Timer/Stopwatch, Accuracy 0.01 Pct

  • Mfr # 5020

  • Zoro # G4099216


product price: $51.19
/ea

Key Features

Max. Time Setting
99 min, 99 sec
Number of Channels
1
Includes
Clip, Flip-Open Stand, Magnet, Opening For Lanyard
Display
3/8 in LCD
Alarm
High-Decibel Alarm Sounds for 1 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020
Zoro #
G4099216
UPC #
-
Country of Origin
Cambodia

Dimensions

Overall Height
2 1/4 in
Digital Display Height
3/8 in
Overall Depth
1/2 in
Overall Width
2 1/2 in

Details

Item
Digital Timer
Max. Time Setting
99 min, 99 sec
Number of Channels
1
Includes
Clip, Flip-Open Stand, Magnet, Opening For Lanyard
Display
3/8 in LCD
Alarm
High-Decibel Alarm Sounds for 1 min
Number of Batteries Required
1
Calibration Certificate Type
Traceable
Weight
1.5 oz
Clock Function Included
No
Batteries Included
Yes
Count Direction
Count Down, Count Up
Alarm Type
Audible
Accuracy
0.01%
Minimum Time Setting
1 sec
Display Type
Digital
Maximum Time Setting
99 minutes, 99 seconds
Digital Display Screen Type
LCD

Description

Digital Timer, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 2 1/2 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 minutes, 99 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included No, Calibration Certificate Type Traceable, Includes Clip, Flip-Open Stand, Magnet, Opening For Lanyard, Batteries Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.