Cable Software, For 4137,4189,4330
Mfr # 4136
Zoro # G4660433
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Includes
6 ft Cable, CD
For Use With
Mfr. No. 4137, 4189, and 4330
Compatible Product Type
Anemometers, Barometers, Hygrometers, Light Meters, Manometers, Thermometers
Product Type
Data Acquisition System
Compatible Brand and Series
Traceable(R) Instruments
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4136
Zoro #
G4660433
UPC #
-
Country of Origin
China
Details
Item
Data Acquisition System
Includes
6 ft Cable, CD
For Use With
Mfr. No. 4137, 4189, and 4330
Compatible Product Type
Anemometers, Barometers, Hygrometers, Light Meters, Manometers, Thermometers
Product Type
Data Acquisition System
Compatible Brand and Series
Traceable(R) Instruments
System Requirements
Windows(R) 98/Me/NT/2000/XP/Vista/7/8/10
Delivery Method
CD
Description
Data Acquisition System, Compatible Brand and Series Traceable(R) Instruments, Delivery Method CD, Compatible Product Type Anemometers, Barometers, Hygrometers, Light Meters, Manometers, Thermometers, Data Acquisition System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.