Zoro Homepage

Digital Therm, Memory Monitoring Plus

  • Mfr # 4727

  • Zoro # G3897266


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Width
2 1/2 in
Application
Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths
Mounting
Flip-open Stand, Hook and Loop Tape, Magnetic Strips
Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4727
Zoro #
G3897266
UPC #
-
Country of Origin
China

Dimensions

Width
2 1/2 in
Height
3 1/4 in
Manufacturers Warranty Length
1 yr
Depth
5/8 in
Digit Size
3/4 in
Cord Length
10 ft
Cable Length
10 ft
Manufacturer Warranty Length
1 yr

Details

Item
Digital Thermometer
Application
Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths
Mounting
Flip-open Stand, Hook and Loop Tape, Magnetic Strips
Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Accuracy
+/-0.5 Degrees C
Temp. Accuracy (C)
+/-0.5 Degrees
Temp. Accuracy (F)
+/-1 Degrees
Alarm
High/low
Probe Style
Bullet
Includes
Traceable(R) Certification
Case Material
ABS
Standards
FDA, NIST
Celsius Switchable
Yes
Temp. Resolution (C)
0.1 Degrees
Display
LCD
Memory
None
Battery Type
AAA
Temp. Resolution (F)
0.1 Degrees
Calibration Certificate
NIST Traceable(R)
Power Source
Battery
Resolution
0.1 Degrees F/0.1 Degrees C
Includes Batteries
Yes
Temperature Accuracy
+/-0.5 Degrees C
Humidity Monitoring
No
Temperature Resolution C
0.1 Degrees C
Temperature Resolution F
0.1 Degrees F
Power Source Details
AAA Battery
Minimum Temperature F
-58 Degrees F
Calibration Type
Multi-Point Calibration
Thermometer Type
Critical Environment Digital Thermometer
Maximum Temperature F
158 Degrees F
Functions
Degrees F/ Degrees C Switchable, Current Temperature, Min/Max
Bullet Probe Material
Wire
Sampling Rate
10 sec
Probes Included
(1) Bullet Probe Probe Type
Maximum Temperature C
70 Degrees C
Includes NIST-Traceable Certificate
Yes
Temperature Range
-58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
Alarm Type
Max/Min
Data Logging
No
Penetration Probe Material
Wire
Minimum Temperature C
-50 Degrees C
Remote Monitoring
No
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
70 Degrees C
Maximum Temperature °F
158 Degrees F
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
158 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
70 Degrees C

Description

Thermometers, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Accuracy +/-0.5 Degrees C, Cable Length 10 ft, AAA Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.