Zoro Homepage

pH Standard, Cert. Ref Material, CRM 7.000

  • Mfr # 4281

  • Zoro # G3909516


product price: $42.59
/ea

Key Features

Type
Certified Reference Mataerial
Features
Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate
Range
7.000 pH
Sub-Category
Standard
Container
16 oz Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4281
Zoro #
G3909516
UPC #
-
Country of Origin
United States

Details

Item
Buffer - pH 7.000
Type
Certified Reference Mataerial
Features
Supplied with an Individual Temperature Compensation Chart/Traceablility Information/Traceable(R) Certificate
Range
7.000 pH
Sub-Category
Standard
Container
16 oz Bottle
Calibration Certificate
Yes, from an ISO Guide 34, Certified Reference Material Producer and an ISO 17025 A2LA accredited calibration laboratory and traceable to NIST
Product Type
Buffer - pH 7.000
Chemical Grade
ACS
Concentration
7.000 pH
Shelf Life
12 mo
Volume
16 oz
Application
pH Meter Calibration, pH Monitoring
CAS Number
123-03-5, 7558-79-4, 7732-18-5, 7778-77-0
Form
Liquid
Container Material
Plastic
Standards
ISO 17025, ISO 17034
REMOVE - Previous PI Node
Calibration Solutions
Container Type
Bottle

Description

Buffer - pH 7.000, Concentration 7.000 pH, CAS Number 123-03-5, 7558-79-4, 7732-18-5, 7778-77-0, Chemical Grade ACS, Chemical Family Type Solution, Calibration Certificate Yes, from an ISO Guide 34, Certified Reference Material Producer and an ISO 17025 A2LA accredited calibration laboratory and traceable to NIST, Shelf Life 12 mo, Standards ISO 17025, ISO 17034

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.