Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopwatch, Traceable, Digital NIST

  • Mfr # 1043

  • Zoro # G4015986


product price: $13.39
/ea

Key Features

Type
Traceable(R)
Timing Range
Count up to 23 hr, 59 min, 59 sec
Accuracy
+/-0.1%
Display
1/3 in LCD
Battery Type
392
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043
Zoro #
G4015986
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Display Size
0.33 in
Manufacturer Warranty Length
1 yr
Overall Width
2 1/8 in
Overall Height
2 1/8 in
Overall Depth
5/8 in

Details

Item
Stopwatch
Type
Traceable(R)
Timing Range
Count up to 23 hr, 59 min, 59 sec
Accuracy
+/-0.1%
Display
1/3 in LCD
Battery Type
392
Features
Stopwatch Functions
Calendar Display
Time and date
Water Resistant
No
Elapsed Time
Yes
12/24 Hour Clock Operation
Yes
Memory Recall
No
Split Time
Yes
Includes
Neck cord, Button Cell Battery, Traceable(R) Certification
Calibration Certificate
yes
Snooze Alarm
No
Hour Chime
No
Countdown Timer
No
Alarm
No
Lap Counter
No
Pacer Function
No
Digital Display Screen Type
LCD
Alarm Type
Audible
Count Direction
Count Up
Batteries Included
Yes
Maximum Time Capacity
23 hours, 59 minutes, 59 seconds
Weight
0.875 oz
Battery Run Time
23 hr
Calibration Certificate Type
NIST

Description

Stopwatch, Accuracy +/-0.1 Percent, Features Stopwatch Functions, Count Direction Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 23 hours, 59 minutes, 59 seconds, Alarm Type Audible, Resistance Properties Not Applicable, Calibration Certificate Type NIST, Maximum Temperature Measured Not Applicable, Minimum Temperature Measured Not Applicable, Display Size 0.33 in, Batteries Included Yes, Overall Width 2 1/8 in, Weight 0.875 oz, Overall Depth 5/8 in, Overall Height 2 1/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.