Zoro Homepage

Thermometer, AAA, Depth: 1/2 in

  • Mfr # 4040

  • Zoro # G3304616


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Application
Indoor
Humidity Accuracy
+/-10% RH, +/-5% RH from 40-70%
Includes
Battery, Double-Sided Tape, Flip-Open Stand, NIST-Traceable Certificate, Wall Mount
Battery Type
(1) AAA
Temp. Range (F)
32.0 to 122.0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040
Zoro #
G3304616
UPC #
-
Country of Origin
China

Dimensions

Depth
1/2 in
Width
2 1/4 in
Height
4 1/4 in
Digit Size
5/8 in

Details

Item
Digital Hygrometer with Clock
Application
Indoor
Humidity Accuracy
+/-10% RH, +/-5% RH from 40-70%
Includes
Battery, Double-Sided Tape, Flip-Open Stand, NIST-Traceable Certificate, Wall Mount
Battery Type
(1) AAA
Temp. Range (F)
32.0 to 122.0 Degrees F
Features
Simultaneously Displays Time, Temperature, and Humidity
Display Type
LCD
Celsius Switchable
Yes
Temp. Accuracy (F)
0.1 Degrees
Temp. Accuracy (C)
+/-1 Degrees C
Calibration Certificate
NIST, FDA
Temp. Range (C)
0.0 to 50.0 Degrees C
Relative Humidity Range
20 to 90% RH
Mounting
Wall, Built-In Stand
Scale Color
Black
Scale Type
Digital
Resolution
0.1 Degrees
Base Minimum Temperature °C
0 Degrees C
Base Maximum Temperature °C
40 Degrees C
Base Minimum Temperature °F
33 Degrees F
Base Maximum Temperature °F
104 Degrees F

Description

Digital Hygrometer, 20 Percent to 90 Percent, Primary Scale Humidity/Temperature, Includes NIST-Traceable Certificate Yes, Base Temperature Range 33 Degrees to 104 Degrees F/0 Degrees to 40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.