Zoro Homepage

Thermometer, LCD, 2.875 in, Thermocouple

  • Mfr # 4137

  • Zoro # G4729724


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
2
Probe Connector
Mini-Type
Temp. Range (F)
-50 Degrees to 1999 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4137
Zoro #
G4729724
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Display Height
0.75 in
Display Size
3/4 in H x 2 7/8 in W
Display Width
2.875 in
Digit Height
0.75 in

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
2
Probe Connector
Mini-Type
Temp. Range (F)
-50 Degrees to 1999 Degrees
Temp. Range (C)
-50 Degrees to 1230 Degrees
Accuracy
+/-0.75% +1 Degrees C
Display
Backlit LCD
Battery Type
(1) 9V
Features
Can Be Connected to Computer or Data Logger for Capturing and Storing Results
Standards
ISO 17025
Resolution
0.1 Degrees F from -50.0 Degrees to 199.9 Degrees F, 1 Degrees C/1 Degrees F Over Entire Range
Memory
Min/Max
Includes
(2) Fast-Response Probes, 48 Inch Cables, Battery, Computer Output, Traceable(R) Certificate
Data Hold
Yes
Interface
RS232
Sampling Rate
1 sec
Calibration Certificate
NIST
Item
Thermocouple Thermometer
Calibration Certificate Included
Yes, NIST
Data Logging
Yes
Auto Power Off
Yes
Temperature Range
-50 Degrees to 1,999 Degrees F/-50 Degrees to 1,230 Degrees C (Thermocouple)
Functions
Degrees F/ Degrees C Switchable, Min/Max Memory
Data Output Type
RS-232
Power Source Details
(1) 9V Battery
Thermocouple Temperature Range C
-50 Degrees to 1,230 Degrees C
Backlit
Yes
Sensor Type
Thermocouple
Digital Display
3/4 in H x 2 7/8 in W Display with 5-Digit Backlit LCD - 3/4 in Digit Height
Includes NIST-Traceable Certificate
Yes
Number of Digits
5
Thermocouple Temperature Range F
-50 Degrees to 1,999 Degrees F
Temperature Meter Type
Multichannel Thermocouple Temperature Meter with Data Output and Min/Max
Display Type
LCD
Number of Channels
2
Includes Batteries
Yes
Includes Wireless Transmission
No
For Thermocouple Type
Type K
Included Probes
Type-K Beaded Probe with 4 ft Cable

Description

Thermocouple Thermometer, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.75 Percent + 1 Degrees C, -50 Degrees to 1,999 Degrees F/-50 Degrees to 1,230 Degrees C (Thermocouple), (1) 9V, 3/4 in H x 2 7/8 in W Display with 5-Digit Backlit LCD - 3/4 in Digit Height, Functions Degrees F/ Degrees C Switchable, Min/Max Memory, Resolution 0.1 Degrees F from -50.0 Degrees to 199.9 Degrees F, 1 Degrees C/1 Degrees F Over Entire Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.