This item is Discontinued.

Traceable Timer/Stopwatch, Digital, 3/8 In. LCD 7010

Timer/Stopwatch, Digital, 3/8 In. LCD (Discontinued)

  • Mfr # 7010
  • Zoro # G4033075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010
Zoro #
G4033075
UPC #
-
Country of Origin
China

Dimensions

Digit Size (In.)
0.43 in
Depth (In.)
0.5 in
Height (In.)
2.25 in
Width (In.)
2.5 in
Manufacturers Warranty Length
1 yr
Display Width (In.)
1.5 in
Display Height (In.)
0.5 in
Overall Depth
1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
2 1/4 in
Overall Width
2 1/2 in
Digital Display Width
1 1/2 in
Digital Display Height
1/2 in

Details

Item
Timer/Stopwatch
Type
Digital
Timing Range
99 min., 59 sec.
Display
3/8 in LCD
Includes
Clip, Flip-Open Stand, Magnet
Special Features
Individually Numbered Keys
Max. Time Setting
99 min, 99 sec
Battery Type
Silver Oxide
Min. Time Setting
1 sec
Alarm
Audible
Features
Individually Numbered Keys
Minimum Time Setting
1 sec
Batteries Included
Yes
Calibration Certificate Type
Traceable

Description

Timer/Stopwatch, Features Individually Numbered Keys, Overall Depth 1/2 in, Overall Height 2 1/4 in, Overall Width 2 1/2 in, Minimum Time Setting 1 sec, Calibration Certificate Type Traceable, Includes Clip, Flip-Open Stand, Magnet, Batteries Included Yes, Manufacturer Warranty Length 1 yr, Digital Display Height 1/2 in, Digital Display Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.