Zoro Homepage

Ultra Low Temp Data Logging Thermometer

  • Mfr # 6511

  • Zoro # G5052936


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Stainless Steel Probes, Battery, Magnet, Hook-and-Loop, Wall Mount
Features
Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
Temp. Range (F)
-130 Degrees to 221 Degrees F
Application
Freezers
Standards
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6511
Zoro #
G5052936
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Cable Length
9 ft
Manufacturer Warranty Length
1 yr

Details

Item
Ultra Low Temperature Data Logging Thermometer
Includes
(2) Stainless Steel Probes, Battery, Magnet, Hook-and-Loop, Wall Mount
Features
Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
Temp. Range (F)
-130 Degrees to 221 Degrees F
Application
Freezers
Standards
NIST
Temp. Range (C)
-90 Degrees to 105 Degrees C
Power Source
Battery
Calibration Certificate
NIST
Battery Life
6 mo
System Requirements
WiFi
For Use With
TraceableLIVE(R) Subscription
Communication Method
WiFi 802.11 B/G/N
Accuracy
+/-0.1 Degrees C
Battery Type
(4) AAA
Alarm Type
Max/Min
Penetration Probe Material
Stainless Steel
Calibration Type
Multi-Point Calibration
Temperature Resolution C
0.1 Degrees C
Functions
Degrees F/ Degrees C Switchable, Current Temperature, Min/Max
Wireless Technology
Wi-Fi
Minimum Temperature F
-130 Degrees F
Data Logging
Yes
Maximum Temperature C
105 Degrees C
Memory
672 Records (7 Days Worth if Set to 15 Minute Interval)
Power Source Details
(4) AAA Batteries
Minimum Temperature C
-90 Degrees C
Probes Included
(2) Stainless Steel Probes
Bullet Probe Material
Stainless Steel
Maximum Temperature F
221 Degrees F
Remote Monitoring
Yes
Humidity Monitoring
No
Temperature Resolution F
0.1 Degrees F
Temperature Range
-130 Degrees to 221 Degrees F/-90 Degrees to 105 Degrees C
Temperature Accuracy
+/-0.1 Degrees C
Includes NIST-Traceable Certificate
Yes
Thermometer Type
Data-Logging Critical Environment Digital Thermometer with Remote Monitoring
Includes Batteries
Yes
Resolution
0.1 Degrees F/0.1 Degrees C
Sampling Rate
12 sec
Minimum Temperature °C
-90 Degrees C
Minimum Temperature °F
-130 Degrees F
Maximum Temperature °F
221 Degrees F
Maximum Temperature °C
105 Degrees C
Maximum Temperature °F
221 Degrees F
Minimum Temperature °C
-90 Degrees C
Minimum Temperature °F
-130 Degrees F
Maximum Temperature °C
105 Degrees C

Description

Thermometers, -130 Degrees to 221 Degrees F/-90 Degrees to 105 Degrees C, Accuracy +/-0.1 Degrees C, Cable Length 9 ft, (4) AAA Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.