Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contour Gauge 10in, Inc Deep Hole Pencil

  • Mfr # ACG2

  • Zoro # G315670247


product price: $38.33
/ea

Key Features

Material
Plastic
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACG2
Zoro #
G315670247
UPC #
-
Country of Origin
China

Details

Material
Plastic
Color
Green
Style
10" Scale

Description

The TRACER 250mm Contour Gauge is a heavy-duty tool designed for larger scale projects. The TRACER Contour Gauge provides easy profile scribing on flooring, skirting, pipework and more. With a lockable mechanism, the Contour Gauge locks into place for precise tracing.


  • Designed for profile marking up to 250mm (10").
  • Both metric and imperial measuring scales.
  • The lockable mechanism provides reliable transferal of profiles onto materials.
  • Heavy duty construction, built for the worksite.
  • Perfect for scribing around flooring, skirting, pipework, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.