Zoro Homepage

Contour Gauge 5in and 10in Set, Inc ADP2

  • Mfr # ACG3

  • Zoro # G715670250


product price: $49.99
/ea

Key Features

Material
Plastic
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACG3
Zoro #
G715670250
UPC #
-
Country of Origin
China

Details

Material
Plastic
Color
Green
Style
5" & 10" Scales plus Pencil

Description

The TRACER Contour Gauge Kit is our comprehensive profile scribing set, featuring both the TRACER 130mm and 250mm Contour Tool and the TRACER Deep Hole Construction Pencil.


  • Pack includes the TRACER Deep Hole Construction Pencil and Site Holster, plus both the TRACER 130mm and 250mm ProContour Gauges.
  • Deep hole marking up to 100mm deep in a 3mm width hole.
  • Deep hole marking up to 145mm deep in a 6mm width hole.
  • Includes an inbuilt pencil sharpener to maintain perfect precision.
  • Marks on most common materials including wood, plastic, ceramics and metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.