This item is Discontinued.

Tracerline Inspection Flashlight, 1 yr. Warranty TP-8695

Inspection Flashlight, 1 yr. Warranty (Discontinued)

  • Mfr # TP-8695
  • Zoro # G1454868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP-8695
Zoro #
G1454868
UPC #
00672050686956
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
5.5 in

Details

Item
UV Flashlight
Lamp Type
UV LED
Flashlight Grouping Type
Inspection Flashlight
Number of Batteries
3
Flashlight Grade
Industrial
Run Time on High Setting
4 hr
Beam Distance
6m
Standards
ISO 9001:2015
Lighting Technology
UV
Switch Type
Push Button
Special Light Output Mode
UV
Includes
(3) AAA Batteries, Belt Holster and Lanyard, UV-Absorbing Glasses
Batteries Included
Yes
Features
In a Single Service Call, an Automotive Professional can Scan all Automotive Fluid Systems Easily with an Ultraviolet Leak Detection Light
Tool Type
Leak Detector UV Flashlight

Description

UV Flashlight, Tool Type Leak Detector UV Flashlight, Features In a Single Service Call, an Automotive Professional can Scan all Automotive Fluid Systems Easily with an Ultraviolet Leak Detection Light, Includes (3) AAA Batteries, Belt Holster and Lanyard, UV-Absorbing Glasses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.