This item is Discontinued.

Tracerline Tracerline TP9364 PRO-Alert 2791 Electronic Refrigerant Leak Detector HBF-TP9364

Tracerline TP9364 PRO-Alert 2791 Electronic Refrigerant Leak Detector (Discontinued)

  • Mfr # HBF-TP9364
  • Zoro # G904150990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBF-TP9364
Zoro #
G904150990
UPC #
672052258960
Country of Origin
China

Description

PRO-Alert Electronic Refrigerant Leak Detector, Utilizes state-of-the-art infrared sensor technology. Certified to meet new SAE J2791 standard for electronic refrigerant leak detectors.

Features:.
  • Optimum sensitivity detects leaks down to 0.1 oz./year (3 g/year).
  • User selectable, three-position sensitivity switch minimizes false triggering and allows for easy diagnosis of small, medium and large leaks.
  • Sensitive to R-12, R-134a, R-1234yf and other refrigerants.
  • Infrared sensor provides consistent response and cannot be poisoned by exposure to large amounts of refrigerants. Extremely long service life of 1, 000 hours or more. .
  • High-efficiency air sampling pump provides quicker response and quicker clearing (zeroing).
  • Audible alarm and multiple LEDs help locate leaks fast.
  • NiMH battery provides over six hours of use between charges. Detector also works with AC and DC power adapters (included).
  • On-board diagnostics indicate charging status and alert user to low battery or infrared sensor failure.
  • Rubber-coated, flexible metal probe holds its position in tight spaces.
  • Includes sensor, replacement filters, rechargeable NiMH battery, AC power adapter, DC power adapter with cigarette lighter plug and rugged carrying case. AC adapter available in 120V, 230V, 240V and 100V versions.
  • Item Weight - 3.000 lbs.
  • .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.