This item is Discontinued.

Tracerline UV Leak Detection Dye, 0.03 oz. Size TP3811-P3

UV Leak Detection Dye, 0.03 oz. Size (Discontinued)

  • Mfr # TP3811-P3
  • Zoro # G7993597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP3811-P3
Zoro #
G7993597
UPC #
00672053811638
Country of Origin
United States

Dimensions

Container Size
0.03 oz
Size
0.03 oz

Details

Item
Leak Detection Dye
Container Type
Bottle
Color
Green
Flash Point (F)
40 Degrees to 100 Degrees
Standards
SAE J2297
Sub-Category
A/C Dye
Compatible Fluid Type
R-1234yf Refrigerant, R-134a Refrigerant
Boiling Point
392 Degrees F
Product Form
Liquid
Viscosity @ 40 Deg C
67.1 cSt
Specific Gravity
0.96
Fluorescent
Fluorescent
Series
UV Flourescent
Product Type
Leak Detection Dye
Flash Point
380 Degrees F

Description

Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, Series UV Flourescent, Container Type Bottle, Container Size 0.03 oz, Color Green, Standards SAE J2297, Product Type Leak Detection Dye, Boiling Point 392 Degrees F, Flash Point 380 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.96, Viscosity @ 40 Deg C 67.1 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.