Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UV Leak Detection Dye, 0.25 oz. Size

  • Mfr # TP3820-P12

  • Zoro # G7996817


product price: $59.79
/ea

Key Features

Container Size
0.25 oz
Container Type
Bottle
Color
Green
Standards
SAE J2297
Flash Point (F)
40 Degrees to 100 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3820-P12
Zoro #
G7996817
UPC #
00672058206125
Country of Origin
United States

Dimensions

Container Size
0.25 oz
Size
0.25 oz

Details

Item
Leak Detection Dye
Container Type
Bottle
Color
Green
Standards
SAE J2297
Flash Point (F)
40 Degrees to 100 Degrees
Sub-Category
A/C Dye
Flash Point
40 Degrees F
Fluorescent
Fluorescent
Compatible Fluid Type
R-134a Refrigerant
Product Type
Leak Detection Dye
Series
UV Flourescent

Description

Leak Detection Dye, Compatible Fluid Type R-134a Refrigerant, Series UV Flourescent, Container Type Bottle, Container Size 0.25 oz, Color Green, Standards SAE J2297, Product Type Leak Detection Dye, Flash Point 40 Degrees F, Fluorescent Fluorescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.