Zoro Homepage

UV Leak Detection Dye, 32 oz. Size

  • Mfr # TP3400-32

  • Zoro # G7996957


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Container Size
32 oz
Container Type
Bottle
Color
Green
Size
32 oz
Flash Point (F)
40 Degrees to 100 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3400-32
Zoro #
G7996957
UPC #
00672053400320
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz

Details

Item
Leak Detection Dye
Container Type
Bottle
Color
Green
Flash Point (F)
40 Degrees to 100 Degrees
Sub-Category
A/C Dye
Viscosity @ 100 Deg C
3.8 cSt
Flash Point
267.8 Degrees F
Viscosity @ 40 Deg C
17.4 cSt
Product Type
Leak Detection Dye
Fluorescent
Fluorescent
Series
UV Flourescent
Specific Gravity
0.95
Compatible Fluid Type
Oil-Based Fluids
Product Form
Liquid

Description

Leak Detection Dye, Compatible Fluid Type Oil-Based Fluids, Series UV Flourescent, Container Type Bottle, Container Size 32 oz, Color Green, Standards Not Applicable, Product Type Leak Detection Dye, Flash Point 267.8 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.95, Viscosity @ 100 Deg C 3.8 cSt, Viscosity @ 40 Deg C 17.4 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.