Electric Wire Rope Hoist, 660 lb, Unlimited, Hook Mounted - No Trolley, 220V AC, Gray

  • Mfr # 261079

  • Zoro # G8230503


product price:  $7,355.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Hoist Lift
Unlimited
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
43 fpm
Load Capacity
660 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261079
Zoro #
G8230503
UPC #
667143002546
Country of Origin
France

Dimensions

Housing Length
17 in
Housing Width
8
Housing Depth
12 1/2 in
Controller Cord Length
10 ft
Body Length
19 in
Body Depth
17 in
Cord Diameter
3/10 in
Body Width
9 in
Maximum Cord Length
10 ft

Details

Color
Gray
Hoist Lift
Unlimited
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
43 fpm
Load Capacity
660 lb
Min. Between Hooks
27 3/4 in
Motor HP
1.5 hp
Phase
1
Standards
ANSI/ASME B30.16
Voltage
220V AC
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Wire Rope Hoist
Amps @ Low Volts
20 A
Control Cord
10 ft
Control
NEMA 3R Pushbutton Pendant
Thermal Protection
Included
Classification
H3
Reeving
1
Brake
Electromagnetic Cone
Lubrication
Grease
Number of Speeds
1
Finish
Gray
Headroom
27 3/4 in
Current at Min. Voltage
20 A
Fixed Lift Speed
43 fpm
Brake Type
Electromagnetic Cone
Cord Type
Rope
Overload Protection Included
Yes
Motor Horsepower
1 1/2 hp
Current at Max. Voltage
20 A
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
660 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Pendant IP Rating
IP55
Hoist IP Rating
IP55
Number of Reeves
1
Body Material
Aluminum Alloy
Material
Cast Aluminum Housing
Programmable
Non-Programmable
Includes Brake
Brake Included
Duty Classification
H3
Controls
Pendant
Features
Integral Handle for Easy Carrying, Single Phase or Three Phase Power, Swiveling Suspension Hook for Efficient Operation, Unlimited Lift Potential, Adapted to Most Job Sites
Operating Voltage
220V AC

Description

Electric Wire Rope Hoist, Current at Maximum Voltage 20 A, Current at Minimum Voltage 20 A, Duty Classification H3, Headroom 27 3/4 in, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 43 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Maximum Lifting Capacity 660 lb, Motor Horsepower 1 1/2 hp, Mount Type Hook Mounted - No Trolley, Operating Voltage 220V AC, Body Depth 17 in, Body Length 19 in, Body Material Aluminum Alloy, Body Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.