Lever Chain Hoist, 1,000 lb Load Capacity, 40 ft Hoist Lift, 0.9 in. Hook Opening

  • Mfr # 19664

  • Zoro # G401766953


product price:  $979.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Includes
Bravo 1/2T Lever Chain Hoist, Bravo 1/2T Lever Chain Hoist, 40 ft corrosion resistant chain
Chain Length
40 ft
Hook Opening
0.9 in.
Lever Length
12 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19664
Zoro #
G401766953
UPC #
667143000665
Country of Origin
China

Dimensions

Chain Length
40 ft
Lever Length
12 in.

Details

Item
Lever Chain Hoist
Load Capacity
1,000 lb
Hoist Lift
40 ft
Includes
Bravo 1/2T Lever Chain Hoist, Bravo 1/2T Lever Chain Hoist, 40 ft corrosion resistant chain
Hook Opening
0.9 in.
Chain
Corrosion Resistant Chain
Standards
Meets or exceeds ANSI/ASME B30.21C
Hoist Mount
Lever Hoist
Pull to Lift Rated Load
79 lb
Brake
Automatic brake with double ratchet
Finish
Alloy steel
Material
High tensile alloy steel

Description

The bravo lever chain hoist is ideal for industrial and building/civil engineering applications. This hoist is specifically designed for pulling, lifting, positioning and adjusting loads in workshops or building sites. With it's rugged, quality build, this hoist is reliable even in the toughest conditions.
• Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 1000 lbs.
• Chain Length/Lift: 40 ft.
• Number of Falls: 1
• Load Chain Size: 5 x 15 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double ratchet
• Five sprocket load wheel with closed bearings
• Wind-through chain system for fast hook positioning
• High tensile alloy steel
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code
Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.