Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1.2 in. Hook Opening

  • Mfr # 19679

  • Zoro # G8065438


product price:  $1,065.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Includes
Bravo 1.5T Lever Chain Hoist, Bravo 1.5T Lever Chain Hoist, 5 ft corrosion resistant chain
Chain Length
5 ft
Hook Opening
1.2 in.
Lever Length
14.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19679
Zoro #
G8065438
UPC #
667143000733
Country of Origin
China

Dimensions

Chain Length
5 ft
Lever Length
14.6 in.
Manufacturers Warranty Length
1 Year

Details

Item
Lever Chain Hoist
Load Capacity
3,000 lb
Hoist Lift
5 ft
Includes
Bravo 1.5T Lever Chain Hoist, Bravo 1.5T Lever Chain Hoist, 5 ft corrosion resistant chain
Hook Opening
1.2 in.
Chain
Corrosion Resistant Chain
Standards
Meets or exceeds ANSI/ASME B30.21C
Hoist Mount
Lever Hoist
Pull to Lift Rated Load
46 lb
Brake
Automatic brake with double ratchet
Finish
Alloy steel
Material
High tensile alloy steel

Description

Lever Hoist,1-1/2 tons,5 ft. Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.