Nonmarring Plate Clamp, 3300 lb, 1-1/8 In
Mfr # 50418
Zoro # G8404383
product price: $2,111.99
/ea
Free Shipping & Returns
Key Features
Operation
Horizontal Lift, Vertical Lift
Material
Steel
Safe Working Load
3,300 lb
Overall Width
8 5/8 in
Lifting Point
Chain with Load Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50418
Zoro #
G8404383
UPC #
-
Country of Origin
France
Dimensions
Overall Width
8 5/8 in
Overall Height
10 1/8 in
Minimum Material Thickness
0 in
Maximum Material Thickness
1 1/8 in
Overall Depth
4 3/4 in
Details
Item
Nonmarring Plate Clamp
Operation
Horizontal Lift, Vertical Lift
Material
Steel
Safe Working Load
3,300 lb
Jaw Capacity
1-1/8 in
Lifting Point
Chain with Load Ring
Standards
ANSI B30.20
Locking Type
Automatic Self Locking
Jaw Material
Steel with Polyurethane Coating
Attachment Type
Load Ring with Chain
Close Type
Automatic
Minimum Jaw Opening
0 in
Working Load Limit
3,307 lb
Grip Type
Pads
Clamp Type
Nonmarring Plate Clamp
Open Type
Automatic
Maximum Jaw Opening
1 1/8 in
Description
Nonmarring Plate Clamp, Working Load Limit 3,307 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 0 in, Maximum Material Thickness 1 1/8 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 1/8 in, Material Steel, Clamp Type Nonmarring Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter Not Applicable, Grip Type Pads, Overall Height 10 1/8 in, Overall Width 8 5/8 in, Overall Depth 4 3/4 in, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.