
Tracpac Kevlar Web Lanyard, 6 ft. Length, 2 Leg(s), 310 lbs., one person Weight Capacity
Mfr # C0K26H
Zoro # G7602985
product price:Â $468.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
310 lbs., one person
Color
Blue and Black
Standards
ANSI Z359.01-2007, ANSI A10.32-2012, OSHA 1926, OSHA 1910
Series
Tracpac Kevlar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C0K26H
Zoro #
G7602985
UPC #
667143601572
Country of Origin
Mexico
Dimensions
Length
6 ft.
Details
Item
Web Lanyard
Weight Capacity
310 lbs., one person
Color
Blue and Black
Standards
ANSI Z359.01-2007, ANSI A10.32-2012, OSHA 1926, OSHA 1910
Number of Legs
2
Series
Tracpac Kevlar
Anchorage End Connection
Self-locking snap hook
Anchorage Hook Gate Opening
2 1/4 in.
Shock Absorbing Lanyard Type
100% Nomex black tubular
Hardware Material
Zinc Dichromate
Tensile Strength
Shock Absorber: 5,700 lbs.
Snap Hook: 5,000 lbs.
Kevlar Webbing: 10,000 lbs.
For Use With
Harness
Max. Working Load
310 lbs.
Description
Kevlar(r) Web Lanyard,2 6 ft Arms,2-1/4 In. Fi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.