
Tralift Manual Chain Hoist, 10,000 lb. (5 Ton) Load Capacity, 20 ft. Lift
Mfr # 19761
Zoro # G401766946
product price: $2,167.99
/eaKey Features
Load Capacity
10,000 lb
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
99 lb
Hook Opening
1.8 in - 1.9 in.
Housing Length
9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19761
Zoro #
G401766946
UPC #
667143001136
Country of Origin
China
Dimensions
Housing Length
9 in
Housing Width
6.7 in
Details
Load Capacity
10,000 lb
Hoist Lift
20 ft
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
99 lb
Hook Opening
1.8 in - 1.9 in.
Item
Manual Chain Hoist
Application
Building construction, infrastructure, and industry
Includes
Tralift 5T Manual Chain Hoist, 20 ft corrosion resistant chain
Standards
ANSI/ASME B30.16, Overhead Hoist (underhung) code
Brake
Automatic brake with double pawl system
Number of Falls
2
Description
The tralift manual chain hoist was developed for lifting in any situation and is ideally suited for use in building construction, infrastructure, and industry. Manufactured from high quality materials, the tralift hoist is rugged and reliable. The tralift manual chain hoist is suitable for handling relatively heavy objects while simultaneously reducing the physical effort of the user. • Key Benefits: Compact, very economical, long-life • Operates in temperatures between -40 and 140°F (-40 and 60°C) • Capacity: 10000 lbs • Chain Length/Lift: 20 ft. • Number of Falls: 2 • Load Chain Size: 10 x 30 mm • Hand Chain Size: 5 x 24 mm • 360° swivel hook with overload opening indicators • Automatic brake with double pawl system • Tested to 150% of WLL • Alloy load hook enables user to see if hook is deformed by overload • Extra large hook latch • Bolted hook latch • Anti-corrosion treated lifting and handling line • Meets or exceeds ANSI/ASME B30.16, Overhead Hoist (underhung) code Perfect for lifting and handling equipment, lifting and positioning of building materials and sections, the removal and replacement of engines, and lifting and suspension of scenery and lifting systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.