Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia 50ppm Calibration Gas

  • Mfr # 37-0031-2244-2

  • Zoro # G812926342


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Cylinder Capacity
58 L
Cylinder Height
11 in
Background Gas
Nitrogen
For Use With
TXP-T40
CGA Number
CGA C10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-0031-2244-2
Zoro #
G812926342
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
11 in
Cylinder Diameter
3 in

Details

Item
Calibration Gas
Cylinder Capacity
58 L
Gas Mixture
Ammonia 50 ppm
Background Gas
Nitrogen
For Use With
TXP-T40
CGA Number
CGA C10
Container Type
Cylinder
Product Type
Calibration Gas
Chemical Formula
NH3
Gas Type
Ammonia

Description

Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 11 in, For Use With TXP-T40, Gas Mixture Ammonia 50 ppm, Gas Type Ammonia, Product Type Calibration Gas, Chemical Formula NH3, Background Gas Nitrogen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.