Shop TRACXP
See all product information
CalibrationGas, Cylinder, 105L, CO2
Mfr # TXP-CAL-CO2-5VOL
Zoro # G012926333
product price:Â $339.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
105 L
Cylinder Height
14 in
Background Gas
Nitrogen
For Use With
TXP-T40
Product Type
Calibration Gas
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TXP-CAL-CO2-5VOL
Zoro #
G012926333
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Height
14 in
Cylinder Diameter
3.25 in
Details
Item
Calibration Gas
Cylinder Capacity
105 L
Gas Mixture
Carbon Dioxide (5%) 50000 ppm
Background Gas
Nitrogen
For Use With
TXP-T40
Product Type
Calibration Gas
CGA Number
CGA C10
Gas Type
Carbon Dioxide
Chemical Formula
CO2
Container Type
Cylinder
Compatible Manufacturer Part Number
TXP-T40
Description
Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With TXP-T40, Gas Mixture Carbon Dioxide (5 Percent) 50000 ppm, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, Background Gas Nitrogen
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.