Shop TRACXP
See all product information
Create Account
CalibrationGas, Cylinder, 58L, SO2
- Mfr # 37-0580-6144-2
- Zoro # G212926270
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
58 L
Cylinder Height
11 in
Background Gas
Air
For Use With
TXP-T40
CGA Number
CGA C10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37-0580-6144-2
- Zoro #
- G212926270
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Cylinder Capacity
- 58 L
- Gas Mixture
- Sulfur Dioxide 10 ppm
- Background Gas
- Air
- For Use With
- TXP-T40
- CGA Number
- CGA C10
- Chemical Formula
- SO2
- Container Type
- Cylinder
- Gas Type
- Sulfur Dioxide
- Product Type
- Calibration Gas
- Compatible Manufacturer Part Number
- TXP-T40
- Compatible Product Type
- TXP-T40
Dimensions
- Cylinder Height
- 11 in
- Cylinder Diameter
- 3 in
Description
Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 11 in, For Use With TXP-T40, Gas Mixture Sulfur Dioxide 10 ppm, Gas Type Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula SO2, Background Gas Air
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.