FixedGasDetector, CO, Electrochemical

  • Mfr # TXP-T40-CO-PPM-EC
  • Zoro # G613171590
product price: 
$
5,260.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire Leads
Overall Width
5.5 in
Overall Height
8 in
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Includes
Allen Wrench, Magnetic Wand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TXP-T40-CO-PPM-EC
Zoro #
G613171590
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.5 in
Overall Height
8 in
Manufacturer Warranty Length
2 yr
Overall Depth
5.25 in
Fits Chest Size
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration

Details

Item
Fixed Gas Detector
Power Source
Wire Leads
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Includes
Allen Wrench, Magnetic Wand
Standards
CSA
Voltage
10V DC to 30V DC
For Use With
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel
Alert Type
Digital Display
Sensor Life
2 yr
Market
Industrial
Number of Relays
4
Measurement Range
Carbon Monoxide (0 to 200 ppm)
Output Type
Ethernet R-45
Status Indicator
LED
For Environment
Food Processing, Sanitary Locations
Series
TXP-T40
Measures Temperature
Temperature Measuring
Housing Color
Green, Silver, White
Gas Detected
Carbon Monoxide
Chemical Formula
CO
Accuracy
+/-1%
Output Current
4 to 20 mA
Operating Humidity - Maximum
85 %
Number of Gases Detected
13
Keypad Type
Touch Keys
Number of Digits
6
Response Time
1 sec
Mount Type
Bracket, Flange
Number of Sensors
2
Communication Protocol
Ethernet
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D
Includes Temperature Set Point
Temperature Set Point Included
Sensor Type
Electrochemical
Interchangeable Sensors
Yes
Compatible Systems and Services
Microsoft Windows
Operating Temperature - Maximum
140 Degrees F
IP Rating
IP65
Product Type
Fixed Gas Detector
Display Screen Type
TFT with Backlight
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels, Gas Detection Control Panels
Display Type
Digital
Coverage Area
2,825 sq ft
Visual Alert Type
Digital Display
Data Logger
Yes
NEMA Enclosure Rating
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Input Channels
2
Operating Voltage
10 to 30V DC
Output Current - Minimum
4 mA
Output Current - Maximum
20 mA
Compatible Manufacturer Part Number
DVP-120, TXP-T40
Power Source - TS Only
Wire Leads
Power Source - old
Wire Leads
Compatible Product Type
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel

Description

Fixed Gas Detector, For Use With Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel, Gas Detected Carbon Monoxide, Standards CSA, Includes Allen Wrench, Magnetic Wand, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 4, Sensor Type Electrochemical, Visual Alert Type Digital Display, Display Type Digital, Response Time 1 sec, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Included

Ratings & reviews