Shop TRACXP

FixedGasDetector, NO2, Electrochemical

  • Mfr # TXP-T40-NO2-PPM-EC
  • Zoro # G913037725

product price: 
$
4,886.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Housing Color
Green, Silver, White
Number of Gases Detected
13
Power Source
Wire Leads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TXP-T40-NO2-PPM-EC
Zoro #
G913037725
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 yr
Overall Width
5.5 in
Overall Height
8 in
Overall Depth
5.25 in
Fits Chest Size
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration

Details

Item
Fixed Gas Detector
Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Housing Color
Green, Silver, White
Number of Gases Detected
13
Power Source
Wire Leads
Interchangeable Sensors
Yes
Includes
Allen Wrench, Magnetic Wand
Output Current
4 to 20 mA
Chemical Formula
NO2
Operating Temperature - Maximum
140 Degrees F
Sensor Life
2 yr
Includes Temperature Set Point
Temperature Set Point Included
Display Type
Digital
Sensor Type
Electrochemical
Market
Industrial
For Environment
Food Processing, Sanitary Locations
Accuracy
+/-1%
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels, Gas Detection Control Panels
Mount Type
Bracket, Flange
Operating Humidity - Maximum
85 %
Status Indicator
LED
IP Rating
IP65
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D
Display Screen Type
TFT with Backlight
Response Time
1 sec
Output Type
Ethernet R-45
Operating Temperature - Minimum
-40 Degrees F
Input Channels
2
Measurement Range
Nitrogen Dioxide (0 to 20 ppm)
Number of Sensors
2
Data Logger
Yes
Gas Detected
Nitrogen Dioxide
Series
TXP-T40
Number of Relays
4
Product Type
Fixed Gas Detector
Measures Temperature
Temperature Measuring
Number of Digits
6
Keypad Type
Touch Keys
Coverage Area
2,825 sq ft
Communication Protocol
Ethernet
Alert Type
Digital Display
Compatible Systems and Services
Microsoft Windows
For Use With
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel
NEMA Enclosure Rating
Not Rated
Visual Alert Type
Digital Display
Operating Voltage
10 to 30V DC
Voltage
10 to 30V DC
Compatible Manufacturer Part Number
DVP-120, TXP-T40
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Power Source - TS Only
Wire Leads
Power Source - old
Wire Leads
Compatible Product Type
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel

Description

Fixed Gas Detector, For Use With Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel, Gas Detected Nitrogen Dioxide, Standards CSA, Includes Allen Wrench, Magnetic Wand, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 4, Sensor Type Electrochemical, Visual Alert Type Digital Display, Display Type Digital, Response Time 1 sec, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.