Shop TRACXP

FixedGasDetector, SO2, Electrochemical

  • Mfr # TXP-T40-SO2-PPM-EC
  • Zoro # G913037718

product price: 
$
4,988.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Housing Color
Green, Silver, White
Power Source
Wire Leads
Number of Gases Detected
13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TXP-T40-SO2-PPM-EC
Zoro #
G913037718
UPC #
-
Country of Origin
United States
Item
Fixed Gas Detector
Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Housing Color
Green, Silver, White
Power Source
Wire Leads
Number of Gases Detected
13
Interchangeable Sensors
Yes
Includes
Allen Wrench, Magnetic Wand
Data Logger
Yes
Operating Humidity - Maximum
85 %
NEMA Enclosure Rating
Not Rated
Mount Type
Bracket, Flange
Keypad Type
Touch Keys
Includes Temperature Set Point
Temperature Set Point Included
Output Type
Ethernet R-45
Sensor Life
2 yr
For Environment
Food Processing, Sanitary Locations
Series
TXP-T40
Gas Detected
Sulfur Dioxide
Response Time
1 sec
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels, Gas Detection Control Panels
Display Type
Digital
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D
Product Type
Fixed Gas Detector
Number of Sensors
2
Output Current
4 to 20 mA
Number of Digits
6
For Use With
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel
Coverage Area
2,825 sq ft
Alert Type
Digital Display
Measurement Range
Sulfur Dioxide (0 to 20 ppm)
Compatible Systems and Services
Microsoft Windows
Display Screen Type
TFT with Backlight
Sensor Type
Electrochemical
Status Indicator
LED
Accuracy
+/-1%
Number of Relays
4
Input Channels
2
Chemical Formula
SO2
Measures Temperature
Temperature Measuring
IP Rating
IP65
Communication Protocol
Ethernet
Operating Temperature - Maximum
140 Degrees F
Market
Industrial
Operating Temperature - Minimum
-40 Degrees F
Visual Alert Type
Digital Display
Operating Voltage
10 to 30V DC
Voltage
10 to 30V DC
Compatible Manufacturer Part Number
DVP-120, TXP-T40
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Power Source - TS Only
Wire Leads
Power Source - old
Wire Leads
Compatible Product Type
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel

Dimensions

Overall Depth
5.25 in
Overall Width
5.5 in
Overall Height
8 in
Manufacturer Warranty Length
2 yr
Fits Chest Size
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration

Description

Fixed Gas Detector, For Use With Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel, Gas Detected Sulfur Dioxide, Standards CSA, Includes Allen Wrench, Magnetic Wand, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 4, Sensor Type Electrochemical, Visual Alert Type Digital Display, Display Type Digital, Response Time 1 sec, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.