Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Chlorine Gas Detector

  • Mfr # TXP-T40-CL2-PPM-EC

  • Zoro # G913343284


product price: $4,790.99
/ea
Free Shipping & Returns

Key Features

For Use With
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Chemical Formula
CL2
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Includes
Allen Wrench, Magnetic Wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXP-T40-CL2-PPM-EC
Zoro #
G913343284
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 yr
Overall Height
8 in
Overall Width
5.5 in
Overall Depth
5.25 in

Details

Item
Explosion Proof Gas Detector
For Use With
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Chemical Formula
CL2
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Includes
Allen Wrench, Magnetic Wand
Status Indicator
LED
Standards
CSA
Includes Temperature Set Point
Temperature Set Point Included
Operating Humidity - Maximum
85 %
Accuracy
+/-1%
Operating Temperature - Minimum
-40 Degrees F
Display Screen Type
TFT with Backlight
Input Channels
2
Mount Type
Bracket, Flange
Sensor Type
Electrochemical
Keypad Type
Touch Keys
IP Rating
IP65
Response Time
1 sec
Hazardous Location Specification
Class I Divisions 1, 2
Product Type
Fixed Gas Detector
Display Type
Digital
Number of Relays
4
Number of Gases Detected
13
Sensor Life
2 yr
Market
Industrial
Output Current
4 to 20 mA
Measurement Range
Chlorine (0 to 10 ppm)
Interchangeable Sensors
Yes
For Environment
Food Processing, Sanitary Locations
Number of Digits
6
Housing Color
Green, Silver, White
Visual Alert Type
Digital Display
Output Type
Ethernet R-45
NEMA Enclosure Rating
Not Rated
Operating Temperature - Maximum
140 Degrees F
Coverage Area
2,825 sq ft
Number of Sensors
2
Power Source
Wire Leads
Compatible Systems and Services
Microsoft Windows
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels, Gas Detection Control Panels
Series
TXP-T40
Measures Temperature
Temperature Measuring
Communication Protocol
Ethernet
Alert Type
Digital Display
Data Logger
Yes
Operating Voltage
10 to 30V DC
Voltage
10 to 30V DC

Description

Explosion Proof Gas Detector, For Use With Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel, Gas Detected Chlorine, Standards CSA, Includes Allen Wrench, Magnetic Wand, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 4, Sensor Type Electrochemical, Visual Alert Type Digital Display, Display Type Digital, Response Time 1 sec, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.