Nitric Oxide 50ppm Calibration Gas
Mfr # TXP-CAL-NO-50PPM
Zoro # G812926281
product price: $814.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
58 L
Cylinder Height
11 in
Background Gas
Nitrogen
For Use With
TXP-T40
Gas Type
Nitric Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXP-CAL-NO-50PPM
Zoro #
G812926281
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Height
11 in
Cylinder Diameter
3 in
Details
Item
Calibration Gas
Cylinder Capacity
58 L
Gas Mixture
Nitric Oxide 50 ppm
Background Gas
Nitrogen
For Use With
TXP-T40
Gas Type
Nitric Oxide
CGA Number
CGA C10
Product Type
Calibration Gas
Chemical Formula
NO
Container Type
Cylinder
Description
Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 11 in, For Use With TXP-T40, Gas Mixture Nitric Oxide 50 ppm, Gas Type Nitric Oxide, Product Type Calibration Gas, Chemical Formula NO, Background Gas Nitrogen
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.