Shop TRADE SELECT
See all product information
Create Account
20A Residential Grade Toggle Switch, Single Pole, White
- Mfr # RRD201W
- Zoro # G121916539
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Voltage
125V
Amps
20 A
Color
White
Standards
UL, CSA
Switch Type
Decorator Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RRD201W
- Zoro #
- G121916539
- UPC #
- 88377810037
- Country of Origin
- China
- Voltage
- 125V
- Amps
- 20 A
- Color
- White
- Standards
- UL, CSA
- Switch Type
- Decorator Single
Description
125 V, 20 A, 2-Pole, 3-Wire, NEMA 5-20R, White, Thermoplastic, Side Wiring, Residential, Self-Grounding, Standard, Decorator Single, Straight Blade Receptacle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.